Monroe Pmp
Pull Handle, 5-1/32 In. H, Natural, Threaded Holes
Mfr # PH-0193
Zoro # G3256251
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dull
- Color Natural
- Material 304 Stainless steel
- Mounting Type Threaded Holes
- Projection 2 1/64 in
Explore More Products
- MONROE PMP Pull Handle, Cast Brass, Polished, Unthr. Through Holes PH-0236
- MONROE PMP Spring Loaded Fold Pull Handle, Steel, Zinc, Unthr. Holes PH-0292
- MONROE PMP Offset Pull Handle, Aluminum, Matte, Threaded Holes PH-0265
- MONROE PMP Folding Pull Handle, Unth. Through Holes PH-0306
- MONROE PMP Pull Handle, Aluminum, 6 In. H, Matte, Threaded Holes PH-0153
- MONROE PMP Pull Handle, Polished, Polished, Threaded Holes PH-0141
- MONROE PMP Pull Handle, Cast Iron, Unthr. Holes PH-0239
- MONROE PMP Pull Handle, Alum., Powder Coated, Unthr. Holes MA-C763-240
- MONROE PMP Pull Handle, SS, 8 In. H, Natural, Threaded Holes AN-0755
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Brushed Nickel Transitional Drawer Pull BP707096195
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Brushed Antique Brass Baroque Kingsport Cabinet Pull 1018-AB
- Monroe Pmp Cabinet Handles & Pulls