Tennsco
Boltless Shelf, 24"D x 48"W x 3-1/4"H, Steel
Mfr # ZKH-4824
Zoro # G3256461
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Height 3 1/4 in
- Overall Width 48 in
- Overall Depth 24 in
- No. of Shelves 1
Explore More Products
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel RXHS-482484MED GR
- TENNSCO Boltless Shelving, 42x36, Particleboard ZB7-4236A-5D
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 96"H, 5 Shelves, Carbon Steel RXHS-481896MED GR
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel RXHS-482472MED GR
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel ZB7-4824S-5W
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel ZLE5-9624S-3D
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 42-5/8"W x 84"H, 3 Shelves, Steel ZLE7-4224S-3
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel ZB7-6036S-5D
- TENNSCO Boltless Shelf, 24"D x 72"W x 3"H, Steel RXHS-7224
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel ZB7-6012S-5D
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel 20996
- Tennsco Boltless Shelving