Shop Alternate Products
This Product is Discontinued
Whitney Tool
Drill Extension, Drill 1/32, 1/8 In (Discontinued)
Mfr # 96044
Zoro # G3257466
This Product is Discontinued
Key Features
- Material Tool steel
- Drill Size 1/32
- Decimal Equivalent 0.0312
- Overall Length (In.) 4
- Shank Dia. 1/8