Knipex
10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated
Mfr # 74 01 250 SBA
Zoro # G3257721
$49.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
- Handle Type Dipped Pistol Grip
- Jaw Length 1 in
- Jaw Width 1 1/8 in
- Material Chrome Vanadium Steel
Explore More Products
- KNIPEX Knipex 7491250 1 0 in. High Leverage Centre Cutter KNT-7491250
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated 74 02 200 T BKA
- KNIPEX High Leverage Diagonal Cutters 8 74 01 200
- KNIPEX 5 in 76 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated 76 01 125
- KNIPEX 5 in Precision Diagonal Cutting Plier Standard Cut Uninsulated 79 52 125
- KNIPEX Precision Nippers, 5 In 78 91 125
- KNIPEX 8 in End Cutting Nipper Uninsulated 99 00 200
- KNIPEX 5 1/4 in Diagonal Cutting Plier Standard Cut Uninsulated 77 02 135 H
- KNIPEX Electronics Mounting Pliers, 130mm 36 12 130
- CHANNELLOCK FENCE TOOL 10-3/8"" 85
- KNIPEX 8 in End Cutting Nipper Uninsulated 99 01 200
- Knipex Pliers