Tanis
Stapled Set Strip Brush, PVC, Length 72 In
Mfr # RPVC812072
Zoro # G3259121
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Profile 90 Degrees Angle
- Bristle Trim Height 2 in
- Bristle Diameter 0.008 in
- Bristle Material Horse Hair
- Profile 90 Degrees
Explore More Products
- TANIS Strip Brush, 5/16 W, 48 In L, Trim 2 In MB709248
- TANIS Strip Brush, 5/16W, 48 In L, Trim 3 In, PK10 MB700848
- TANIS Strip Brush Holder, Overall Length 72 In AH701272CF
- TANIS Strip Brush, 36 In L, Overall Trim 1 In MB250236
- TANIS Strip Brush Holder, Overall Length 72 In AH700472CF
- TANIS Strip Brush, 36 In L, Overall Trim 6 In MB701736
- TANIS Strip Brush, 5/16 W, 12 In L, Trim 3 In MB709412
- TANIS Strip Brush, 36 In L, Overall Trim 3 In MB406436
- TANIS Strip Brush, 3/16W, 60 In L, Trim 2 In, PK10 MB440460
- TANIS Strip Brush, 36 In L, Overall Trim 2 In 1VKT5
- TANIS Strip Brush, 36 In L, Overall Trim 4 In MB400836
- Tanis Conveyor Brushes