Scotch-Brite
Bristle Disc, 4.5 In Dia, 3/4 In Trim, 120G
Mfr # 61500139037
Zoro # G3259225
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 4 1/2 in
- Bristle Type Type S
- Abrasive Material Ceramic
- Wire Dia. Not Applicable
- Mounting Type Arbor Hole
Explore More Products
- SCOTCH-BRITE Radial Bristle Disc, TC, 1 In Dia, 36G, PK96 61500151552
- SCOTCH-BRITE Radial Bristle Disc, 9/16" dia., Ceramic 7000121004
- SCOTCH-BRITE Radial Bristle Disc, TC, 3 In Dia, 80G, PK80 61500176070
- SCOTCH-BRITE Radial Bristle Disc, TC, 3/4, Pumice, PK192 61500148012
- SCOTCH-BRITE Tapered Bristle Disc, 2 In Dia, 120G 7000000744
- SCOTCH-BRITE Bristle Disc, 1 In Dia, 5/8 In Trim, 50G 7000000740
- SCOTCH-BRITE Radial Bristle Disc, 8" dia., Arbor Hole 7100138340
- SCOTCH-BRITE Radial Bristle Disc, TC, 3In Dia, 400G, PK80 61500176104
- SCOTCH-BRITE Radial Bristle Brush, 7-5/8" dia., Ceramic 7100138338
- DEDECO SUNBURST 1/2'' TC SNAP-ON DISCS WHITE 120 GRIT (A/O) 30/BX 1352
- OSBORN Abrasive Wheel Brush, 6", 0002252800 0002252800
- Scotch-Brite Abrasive Bristle Disc and Brushes