Revcor
Blower Whl, Dia 7 7/16 In, Width 2 3/4 In
Mfr # B743-275S R
Zoro # G3259672
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 7 7/16 in
- Bore Dia. (In.) 1/2 in
- Rotation CW Closed End
- Wheel Width (In.) 2 3/4 in
- Wheel Width 2 3/4 in
Explore More Products
- REVCOR Blower Whl, Dia 8 In, Width 4 In, Rotation: CCW Closed End B800-400HS L
- REVCOR Blower Whl, Dia 8 in, Width 2 1/2 In B800-250HS
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 1/2 In Q525-250s 2-3082-SGL-1
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 1/2 In Q525-250S 2-2833-SGL
- REVCOR Blower Whl, Dia 5 3/4 In, Width 1 1/2 In B575-150S L
- REVCOR Blower Whl, Dia 3 13/16 In, Width 2 1/2 In Q381-250S R
- REVCOR Blower Whl, Dia 4 1/4 In, Width 2 1/2 In Q425-250S L
- REVCOR Blower Whl, Dia 9 1/8 In, Width 4 1/2 In BC912-450S L
- REVCOR Blower Whl, Dia 5 3/4 In, Width 3 7/16 In Q575-343S R
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In 2UTV9
- REVCOR Blower Whl, Dia 3 13/16 In, Width 1 7/8 In Q381-187S L
- Revcor Direct Drive Blower Wheels