Shop Alternate Products
This Product is Discontinued
Vaughan
Shinglers Hammer, 1-3/4 In Cutting Edge (Discontinued)
Mfr # RSH
Zoro # G3260022
This Product is Discontinued
Key Features
- Handle Material Steel
- Overall Length 13-1/2"
- Head Material Steel
- Features Three Hole Guage
- Handle Cushion Grip