Shop Alternate Products
This Product is Discontinued
Anvil
4" Malleable Iron Union (Discontinued)
Mfr # 0312608003
Zoro # G3260205
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 4"
- Basic Pipe Fitting Material Metal