Taco
Circulator Pump, 1/12, 115V, Flange Connection
Mfr # 110-24
Zoro # G3260209
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/12
- Housing Material Stainless steel
- Phase Single
- Inlet/Outlet Size 3/4"; 1"; 1-1/4"; 1-1/2"
Explore More Products
- TACO Potable Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection 0010-SF3-IFC
- TACO Potable Water Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection 0013-MSSF2-IFC
- TACO 115V CI Flgd Zoning Circulator 0011-ZF4-2
- TACO Taco 007-ZF5-3IFC Priority Zoning Circulator 007 Series With Integral Flow Check - 115 VAC 007-ZF5-3IFC
- TACO Potable Water Circulating Pump, 1/35 hp, 115V, 1 Phase, Flange Connection 005-SF2
- TACO HVAC Circulating Pump, 1/6 hp, 115V/230V, 1 Phase, Flange Connection 2400-20S-3P
- TACO 1/4HP 115V 1725RPM 1Ph 48 Mtr 121-151
- TACO 115V SS Union Circulator W/IFC 006-SC7-IFC
- TACO 1hp115/230v1ph 7.1 in. Imp 2 in. Flg 1616C3E2-1PH
- AQUAMOTION Flanges Potable Water Installation, 3/4" Stainless Steel Flange Kit FK75S
- BELL & GOSSETT HVAC Circulating Pump, 3/4 hp, 115V/208V-230V, 1 Phase, Flange Connection 179259LF
- Taco Hot Water Circulating Pumps