Shop Alternate Products
This Product is Discontinued
Westward
Straight Flute Tap, #8-32, Bottoming, 4 Flutes, UNC (Discontinued)
Mfr # 2LWL2
Zoro # G3260266
This Product is Discontinued
Key Features
- Shank Dia. 0.168 in
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Tap Size #8
- Tap Style Straight Flute (Hand)