Zoro Select
External Retaining Ring, Stainless Steel Plain Finish, 9/32 in Shaft Dia, 10 PK
Mfr # SH-28SS
Zoro # G3260327
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter 1/4 in
- Fits Groove Diameter 0.261"
- Material Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 10 PK SH-37SS
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 10 PK SH-25SS
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 11/32 in Shaft Dia, 10 PK SH-34SS
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 24 mm Shaft Dia DSH-24SA
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2-3/8 in Shaft Dia, 5 PK WSM-237
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 3/32 in Shaft Dia, 100 PK E-9SS
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-1/2 in Shaft Dia, 100 PK 150REXSS
- ZORO SELECT External Retaining Ring, Spring Steel Black Phosphate Finish, 1/4 in Shaft Dia, 50 PK SH-25ST PA
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3 7/16 in Shaft Dia U36000.343.0001
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 80 mm Shaft Dia, 5 PK M36000.080.0001
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-1/2 in Shaft Dia, 5 PK WSM-150-S02
- Zoro Select External Retaining Rings