Shop Alternate Products
This Product is Discontinued
Westward
Crimped End Wire Brush, 3/4" Dia, 0.0200 Wire (Discontinued)
Mfr # 1GBP4
Zoro # G3260424
This Product is Discontinued
Key Features
- Overall Length 2-1/4"
- Bristle Type Crimped Wire
- Trim Length 7/8"
- Abrasive Shank Size 1/4 in
- Abrasive Material Carbon Steel