Shop Alternate Products
This Product is Discontinued
Proto
3/8" Drive, 6 pt. Metric Socket, 6 Points (Discontinued)
Mfr # J5217MH
Zoro # G3261124
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-1/8"
- Material Alloy Steel