Shop Alternate Products
This Product is Discontinued
Square D
Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 2 Poles (Discontinued)
Mfr # 8536SBG1V08
Zoro # G3262463
Free Shipping & Returns
This Product is Discontinued
Key Features
- Enclosure NEMA Rating 1
- Starter Type NEMA
- Action Nonreversing
- Amps AC 18 A
- NEMA Size 0