Onsrud
Routing End Mill, Up O-Flute, 1/16, 1/4
Mfr # 63-701
Zoro # G3262481
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/16"
- Number of Flutes 1
- Application For Cast Acrylic, Nylon, PVC
- Shank Dia. 1/8 in
- Overall Length 2 in
Explore More Products
- ONSRUD Routing End Mill, Up Spiral O, 3/16, 3/8 63-612
- ONSRUD Routing End Mill, O-Flute, 1/4, 1, 2 1/2 56-625
- ONSRUD Routing End Mill, Up O-Flute, 3/16, 3/8, 2 63-717
- ONSRUD Rout End Mill, Up Low Helix, 1/2, 1 1/8 60-249
- ONSRUD Routing End Mill, Up Spiral, 1/8, 1/4, 2 83-305AlTiN
- ONSRUD Routing End Mill, Up O-Flute, 3/16, 5/8, 2 63-520
- ONSRUD Routing End Mill, Straight, 3/8, 3/8, 2 1/2 66-122
- ONSRUD Routing End Mill, Downcut, 5/32, 5/8, 2 57-250
- ONSRUD Routing End Mill, Up Finish Tool, 1/8, 1/4 66-308
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/4 62-726
- ONSRUD Routing End Mill, O-Flute, 1/4, 1, 3 1/4 56-626
- Onsrud High-Performance Routing End Mills