Fellowes
Laptop Riser, Plastic, Black
Mfr # 8030401
Zoro # G3262515
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Length 5/16 in
- Width 15 in
- Height 10 3/4 in
Explore More Products
- FELLOWES Monitor Riser, 27x14x4-1/4, Black/silver 8031001
- FELLOWES Corner Monitor Riser, Plastic, Black/Slvr 8020101
- FELLOWES Laptop Riser, 13-1/4x9-3/8x4 1/4, Wht/Gray FEL9311201
- FELLOWES Monitor Riser, 19x14x2.5, Black.Silver 8036601
- FELLOWES Dual Monitor Arm, 33-1/2"x6"x24-1/2", Blk 8042501
- FELLOWES Pro Series Freestanding Dual Horizontal Monitor Arm, up to 32"/17 lbs 8043701
- FELLOWES Office Suitestrade Monitor Riser, Black FEL8031101
- FELLOWES Kit, Arm, Sit-Stand, Lotus 8042801
- FELLOWES Single Arm Wall Mount, up to 42"/66 lbs 8043501
- FELLOWES Laptop Stand, I-Spire Series, Black FEL8212001
- BUSINESS SOURCE Wide screen LCD Anti glare Filter Black 59020
- Fellowes Monitor Mounts & Brackets