Zoro Select
Socket Weld Black Forged Steel Half Coupling
Mfr # 1MNY4
Zoro # G3262533
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Half Coupling
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4"
Explore More Products
- ZORO SELECT 3" Black Forged Steel Tee 1MNR8
- ZORO SELECT Black Nipple, Seamless, 1 1/2x2 793R10
- ZORO SELECT Bend, Cast Iron, 3 x 3 x 2 in, Socket 220280
- ZORO SELECT 2" Malleable Iron Tee 5P483
- ZORO SELECT Steel Merchant Coupling Class 150 71105
- ZORO SELECT Sanitary Tee, Cast Iron, 3 x 1 1/2 x 3 in ZFB221220
- ZORO SELECT Pipe Fittings 793FA7
- ZORO SELECT No Hub Blind Plug, Cast Iron, 6 in, Socket ZFB222490
- ZORO SELECT Black Nipple, Welded, 3/8x7 1/2 793M87
- ANVIL Black Forged Steel Union Class 3000 0361500408
- ZORO SELECT 1" Steel Magnetic Hex Recessed Head Plug 5064041
- Zoro Select Black Pipe Fittings