Boston Gear
Speed Reducer, C-Face, 140TC/180C, 60:1
Mfr # F732-60E-B7-G
Zoro # G3262707
Free Shipping & Returns
$2,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1,750 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 29 RPM
- Standards AGMA
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 10:1 F721-10-B7-G
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 SSF718-40K-B5-GS1
- BOSTON GEAR Speed Reducer, Indirect Drive, 40:1 713-40-G
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 F715-15-B5-G
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 F724-40-B5-G
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 30:1 F732-30E-B9-G
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 10.1 Rat HF721-10KZT-B7-H3-P16
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25.1 Ratio, HF72 HF721-25KZT-B5-H3-P25MM
- BOSTON GEAR Speed Reducer, Indirect Drive, 50:1 710-50-G
- DAYTON Speed Reducer, C-Face, 56C, 40:1 3GD49
- DAYTON Speed Reducer, Indirect Drive, 60:1 6Z419
- Boston Gear Gear Drives & Speed Reducers