Wiegmann
NEMA 1 18.0 in H x 18.0 in W x 8.0 in D Wall Mount Enclosure
Mfr # SC181808
Zoro # G3264441
$297.81
59% off
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Height 18 in
- Depth 8 in
- Material Carbon Steel
- NEMA Rating 1
Explore More Products
- WIEGMANN NEMA 1 12.0 in H x 10.0 in W x 6.0 in D Wall Mount Enclosure N1C101206
- WIEGMANN 18 in H x 12 in W x 10 in D Mounting Holes Mount Enclosure SC121810NK
- WIEGMANN NEMA 4X, 6P, 12 19.72 in H x 15.72 in W x 8.45 in D Wall Mount HW-J201608CHTLWW
- WIEGMANN NEMA 4X, 6P, 12 13.5 in H x 11.52 in W x 5.94 in D Wall Mount HW-J141206CHTLWW
- WIEGMANN NEMA 4X, 6P, 12 5.72 in H x 5.72 in W x 4.45 in D Wall Mount HW-J60604CHSCWW
- WIEGMANN NEMA 4X/IP 66 12 in H x 12.00" W x 6.00" D Wall Mount Mount Enclosure BN4121206CHQTSS
- WIEGMANN NEMA 4X, 6P, 12 5.72 in H x 5.72 in W x 4.45 in D Wall Mount HW-J60604CHTLWWW
- WIEGMANN 90 in H x 72 in W x 20 in D Freestanding Mount WRD907220FSD4
- WIEGMANN 36 in H x 26 in W x 8 in D Mounting Holes Mount N412362608CDSSA
- NVENT HOFFMAN NEMA 1 12.0 in H x 10.0 in W x 6.0 in D Wall Mount Enclosure A12N106
- WIEGMANN NEMA 4X, 6P, 12 15.6 in H x 13.56 in W x 7.45 in D Wall Mount HW-WHJ161406CHSCWW
- Wiegmann Electrical Enclosures