Shop Alternate Products
This Product is Discontinued
Amano
Extra Barcode Name Badges 101Thru150 (Discontinued)
Mfr # AXD-101150
Zoro # G3264530
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 1 1/2 in
- Length 3 1/2 in
- Width 2 1/4 in
- Material PVC