Shop Alternate Products
This Product is Discontinued
Westward
Wire Wheel, 3" Dia, SS, 0.0140 Wire (Discontinued)
Mfr # 4EDX8
Zoro # G3265516
This Product is Discontinued
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 1/2 in
- Fill Material Stainless Steel
- Wire Dia. 0.014 in