- Home
- /
- Heating & Cooling
- /
- Fans
- /
- Axial Fans and Accessories
- /
- Axial Fan, Skeleton, 115VAC, 1 Phase, 87 cfm, 4-7/16" W.
Shop Alternate Products
This Product is Discontinued
Dayton
Axial Fan, Skeleton, 115VAC, 1 Phase, 87 cfm, 4-7/16" W. (Discontinued)
Mfr # 2RTJ9
Zoro # G3265543
This Product is Discontinued
Key Features
- Blade Material Polybutylene
- CFM @ 0.000-In. SP 87
- Depth 1-1/2"
- Height 4-7/16"
- Housing Material Aluminum
Customers Also Purchased
- Brand Dayton
-
MFR #
2RTJ9
-
Zoro #
G3265543
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1-1/2" |
Height | 4-7/16" |
Width | 4-7/16" |
Fan Depth | 1-1/2" |
Fan Width | 4-7/16" |
Fan Width | 4-7/16" |
Fan Height | 4-7/16" |
Details
Blade Material | Polybutylene |
CFM @ 0.000-In. SP | 87 |
Housing Material | Aluminum |
Phase | 1 |
Shape | Skeleton |
Watts | 15 |
Voltage | 115VAC |
Max. Ambient Temp. | 158 Degrees F |
Fan Item | Axial Fan |
Bearings | Sleeve |
Fan Watts | 15.0 |
Fan dBA | 38 |
Motor Insulation | Class A |
Electrical Connection - Fans | 12" Leads |
Fan Shape | Skeleton |
Item | Axial Fan |
Fan Voltage | 115VAC |
Electrical Connections | 12" Leads |
Hz | 60/50 |
Amps | 0.18 |
dBA | 38 |
Fan RPM | 3000 |
Standards | UL Component Recognized for US and Canada, CE Certified and RoHS Compliant |
Mounting Eye O.C. - Fans | 4-1/8" |
Housing Finish | Black |
Thermal Protection | Impedance |
Motor Type | Shaded pole |
Mounting Eye O.C. | 4-1/8" |
Mounting Position | Horizontal |
Description
Axial Fan, Fan Shape Skeleton, Mounting Eye O.C. - Fans 4-1/8 In., Fan Height 4-7/16 In., Fan Width 4-7/16 In., Fan Depth 1-1/2 In., CFM @ 0.000-In. SP 87, Fan Voltage 115VAC, Fan Watts 15.0, Electrical Connection - Fans 12 In. Leads, Fan dBA 38, Axial Fan, Bearings Sleeve, Hz 60/50, Phase 1, Amps 0.18, Fan RPM 3000, Depth 1-1/2 In., Mounting Position Horizontal, Shaded Pole, Class A, Impedance, 158 Degrees F, Blade Material Polybutylene, Housing Material Aluminum, Housing Finish Black, -