Dayton
Motor Dual Run Cap, 15/5 MFD, 440V, Oval
Mfr # 6FLN9
Zoro # G3265656
$18.13
10% off
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Microfarad Rating 15/5
- Capacitor Voltage 440V AC
- Capacitor Shape Oval
- Overall Height 3 7/16 in
Explore More Products
- DAYTON Run Capacitor, 25 MFD, 370V, Oval 2MDW3
- DAYTON Run Capacitor, 40 MFD, 370V, Oval 2MDW6
- DAYTON Run Capacitor, 6 MFD, 370V, Oval 2MDV5
- DAYTON Run Capacitor, 3 MFD, 370V, Oval 2MDV2
- DAYTON Motor Run Capacitor, 30 MFD, 370V, Round 2MEC9
- DAYTON Motor Dual Run Cap, 70/7.5 MFD, 440V, Round 6FLT7
- DAYTON Motor Dual Run Cap, 60/3 MFD, 440V, Round 6FLT5
- DAYTON Motor Dual Run Cap, 17.5/5 MFD, 370V, Oval 2MDX4
- DAYTON Motor Dual Run Cap, 40/5 MFD, 370V, Oval 2MDY1
- TITAN PRO Motor Dual Run Cap, 45/7.5 MFD, 370-440V TRCFD4575
- LENNOX Capac 176-216 Mfd 330V Round, Le63A06 63A06
- Dayton Motor Run Capacitors