Solahd
DC Power Supply, 12-15VDC, 4.2-3.4A
Mfr # SDP315100T
Zoro # G3266191
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264 V AC
- Phase - Electrical Single
- Output Voltage 12 to 15V DC
- Power Rating 100W
- Output Amps 3.4 to 4.2
Explore More Products
- SOLAHD DC Power Supply, 24VDC, 5A, 47-63Hz SDN524100P
- SOLAHD DC Power Supply, 24VDC, 5A, 60Hz SDN524100C
- SOLAHD DC to DC Converter, 12VDC, 2.5A SCD30S12DN
- SOLAHD DC Power Supply, 24-28VDC, 2.1A, 43-67Hz SDP224100T
- SOLAHD DC Power Supply, 12VDC, 9A, 60Hz SDN912100P
- SOLAHD DC to DC Converter, 24VDC, 1.3A SCD30S24DN
- SOLAHD DC Power Supply, 12VDC, 2.5A, 50/60Hz SCP30S12DN
- SOLAHD DC Power Supply, 12VDC, 2.5A, 50/60Hz SCP30S12BDN
- SOLAHD DC Power Supply, 15VDC, 4.5A, 47-63Hz SLS15045T
- SIEMENS DC Power Supply, 24VDC, 2.1A, 50/60Hz 6EP13311LD00
- SOLAHD Power Supply 5V, 15W, 3A SVL35100
- Solahd Power Supplies