Starrett
Pin Gage Set, Plus, 0.011-0.060 In
Mfr # S4000-060
Zoro # G3266295
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Material Steel
- Measuring Range (In.) 0.011 to 0.060
- Increments (In.) 0.0010
- Class ZZ
Explore More Products
- STARRETT Pin Gage Set, Minus, 0.011-0.060 In S4001-060
- STARRETT Pin Gage Set, Minus, 0.251-0.500 In S4005-500
- STARRETT V-Block/Clamp Set, 2 Ea, 1 In Cap 278
- STARRETT Inspection Block w/Case, 1 to 3 In 706AZ
- STARRETT Gage Block Set, 0.1001-4.000 In., 81 pcs. RS81.B
- STARRETT Pin Gage Set, Plus, 0.061-0.250 In S4002-250
- STARRETT Chamfer Gage 0-127Mm 683M-2Z
- STARRETT Color Coded Go/No-Go Gage Hndl, .061-.25" PT45250
- STARRETT Chamfer Gage 0-25Mm 683M-3Z
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.040in 111204000
- VERMONT GAGE Pin Gage, Plus, 0.0200 In, Black 911102000
- Starrett Gauge Blocks and Clamps