Shop Alternate Products
This Product is Discontinued
Control Devices
Air Safety Valve, 1/2 In Inlet, 160 psi (Discontinued)
Mfr # SF50-1A160
Zoro # G3266350
This Product is Discontinued
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- Preset Setting (PSI) 160
- Rated CFM @ Set Pressure 291
- Max. Temp. (F) 250 Degrees F