Zoro Select
External-E E-Clip, Stainless Steel Plain Finish, 20 mm Shaft Dia
Mfr # DE-19SA
Zoro # G3267494
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 20 mm
- For Bore Diameter Not Applicable
- Fits Groove Diameter 19mm
- Material Stainless Steel
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 3/8 in Shaft Dia, 100 PK C-37ST ZD
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 35 mm Shaft Dia, 50 PK M36000.035.0001
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 13 mm Shaft Dia, 5 PK DSH-13SA
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 15/16 in Shaft Dia, 50 PK U36000.093.0001
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-1/16 in Shaft Dia, 25 PK U36000.106.0001
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 1 in Shaft Dia SE-98SS
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 0.984 in Shaft Dia, 100 PK 98RSESS
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 2-7/8 in Shaft Dia, 100 PK 287REXBP
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 77 mm Shaft Dia, 5 PK M36000.077.0001
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 50 PK SE-74ST PA
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 5/32 in Shaft Dia, 100 PK C-15ST ZD
- Zoro Select External Retaining Rings