Tempco
Swaged Cartridge Heater, 79W/sq. In.
Mfr # HDC20570
Zoro # G3268912
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Length 6 in
- Lead Length 12 in
- Heater Voltage 120V AC
- Watt Density 79W/sq in
Explore More Products
- TEMPCO Swaged Cartridge Heater, 101W/sq. In. HDC00678
- TEMPCO Swaged Cartridge Heater, Dia. 1/2 In. HDC00651
- TEMPCO Swaged Cartridge Heater, 1-1/2 In. L HDC00157
- TEMPCO Swaged Cartridge Heater, 180W/sq. In. HDC19102
- TEMPCO Swaged Cartridge Heater, 191W/sq. In. HDC20532
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. HDC20569
- TEMPCO Swaged Cartridge Heater, 78W/sq. In. HDC17012
- TEMPCO Swaged Cartridge Heater, 255W/sq. In. HDC20559
- TEMPCO Swaged Cartridge Heater, 127W/sq. In. HDC20531
- TEMPCO Swaged Cartridge Heater, 115W/sq. In. HDC17278
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. HDC00356
- Tempco Electric Process Heaters