Dwyer Instruments
Pressure Gauge, 0 to 3 In H2O
Mfr # A3003
Zoro # G3268964
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 3 3/4 in
- Basic Gauge Case Material Metal
- Differential Gauge Connection Type FNPT
- Differential Gauge Connection Size 1/8 in
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Gage, Magnehelic Gage 2000-80MM
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 0.25 In H2O 2000-00
- DWYER INSTRUMENTS Differential Pressure Switch 3-11 In 1950-10-2F
- DWYER INSTRUMENTS Differential Pressure Piston Type Gauge, Al 2550PSI35Bar PTGD-AA08A
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 0.5 In H2O 2000-0
- DWYER INSTRUMENTS Contractor Pressure Gage, 45Contr Ga 0160 SG5-G0622N
- DWYER INSTRUMENTS Differential pressure gage, range 0-750 Pa. 2-5000-750PA
- DWYER INSTRUMENTS Differential Pressure Gage, Indicating Xmtr 05002 Wc 605-00N
- DWYER INSTRUMENTS Differential pressure gage, range 0-5 kPa, with barbed connection. 2-5000-5KPA
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 0.25 In H2O 2000-00AV
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch 120SC-00-O-AA-20P
- Dwyer Instruments Differential Pressure Gauges