Energy Chain
Corrugated Tubing, PA 12, 3/4 in., 45 ft
Mfr # I-PIST-23B-45
Zoro # G3269655
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Temp. Range -58 Degrees to 203 Degrees F
- Corrugated Tubing Material Polyamide 12
- Outside Dia. 1.12 in
- Self Extinguising Yes
Explore More Products
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-1/4 in., 10 ft I-PIST-36B-10
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 10 ft I-PIST-10B-10
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-3/4 in., 25 ft I-PIST-48B-25
- ENERGY CHAIN Tubing Support, 0.620in, Black, Polyamides I-BFH-12-0
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 10 ft I-PIST-07B-10
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 25 ft I-PIST-10B-25
- ENERGY CHAIN Elbow 90 deg., 0.390 in., Black, Polyamides I-BVWD-P07MGT
- ENERGY CHAIN Corrugated Tubing, PA 12, 1 in., 45 ft I-PIST-29B-45
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 45 ft I-PIST-17B-45
- ENERGY CHAIN Tubing Support, 1.670in, Black, Polyamides I-BFH-36-0
- IGUS Cable Carrier, Mini, Open, OW2.40In / 61mm 15-050-075-0-1
- Energy Chain Cable Carriers