Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw Assortment, Grade 5 (SAE) Steel, Zinc Finish (Discontinued)
Mfr # 1YY14
Zoro # G3269831
This Product is Discontinued
Key Features
- System of Measurement Inch
- Length 3/4 to 4 in
- Material Grade 5 (SAE) Steel
- Finish Zinc
- Head Type Hex