Dwyer Instruments
Bimetal Thermom, 3 In Dial, 0 to 200F
Mfr # BTLS325101
Zoro # G3269874
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Left Side
- Stem Length 2.5 in
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 250F BTLS3255D
- DWYER INSTRUMENTS Bimetal Themometer, 200 F Therm 2 Dial BTB32510D
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F BTLRN312101
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F BTLRN324101
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 180F CBT380101
- DWYER INSTRUMENTS Bimetal Themometer, 250 F Therm 2 Dial BTB3405D
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 50 to 550F BTO59071
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 50 to 300F BTM3606D
- DWYER INSTRUMENTS Bimetal Therm, 1-3/4 In Dial, 150to750F CBT178081
- TEL-TRU Analog Dial Thermometer, Stem 24" L GT300R-2409
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 180F CBT250101
- Dwyer Instruments Dial Thermometers