Asi Global Partitions
82" x 22" Pilaster Toilet Partition, Cellular Honeycomb, Gray
Mfr # 40-M1372203-25
Zoro # G3270181
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Pilaster
- Type Pilaster
- Bathroom Partition Material Baked Enamel Steel
- Partition Color Family Grays
Explore More Products
- ASI GLOBAL PARTITIONS Middle Panel Bracket, For Steel Partition 40-8515040
- ASI GLOBAL PARTITIONS 55" x 36" Door Toilet Partition, Solid Polymer 65-M083561-9235
- ASI GLOBAL PARTITIONS Aluminum Wall Panel Bracket, For Polymer Partition 40-8445210
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, Cellular Honeycomb, Gray 40-M1370303-25
- ASI GLOBAL PARTITIONS Slide Latch, 2-1/2 in H, 3-1/4 in W, Zinc, Bright Finish, Use With Solid Plastic Polymer Partition 40-8562899
- ASI GLOBAL PARTITIONS Headrail, Aluminum, 65" W, 1-1/4" Thick 40-8440650
- ASI GLOBAL PARTITIONS 82" x 3" OHB Toilet Partition Pilaster, Polymer, Black 40-90870353-9205
- ASI GLOBAL PARTITIONS 82" x 12" OHB Partition Pilaster, Polymer, Cream 40-90871253-9235
- ASI GLOBAL PARTITIONS Urinal Screen Bracket, Aluminum 40-8457000
- PRIMELINE TOOLS Swing Shower Door Handles, Chrome, M/F, PR MP6029
- PRIME-LINE One Ear Wall Bracket, For 1 in. Panels, Cast, Stainless Steel, Satin Finish Single Pack 656-8873
- Asi Global Partitions Bathroom Partitions & Accessories