Zoro Select
Rigid Plate Caster, Rubber, 2 in., 75 lb.
Mfr # 1UHJ9
Zoro # G3271073
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Explore More Products
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 6in, 4100lb P27S-D060R-16
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 4 in, 350 lb 1ULH9
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 5 in., 1050 lb, D 1ULF9
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel P21SX-U080K-14
- ZORO SELECT Kngpls Plt Cstr, Swl, Poly, 12 in, 3080 lb, A TSH300PT1HT24
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 1540 lb., A LH-GSPO 100K-1
- ZORO SELECT Kngpls Plt Cstr, Swl, Phnlc, 8 in, 1400 lb, D TS5 200 RP1G
- ZORO SELECT Plate Caster, 650 lb. Load Rating P21S-PB050R-15
- ZORO SELECT Plate Caster, 990 lb. Load Rating BH-G 125K-3
- FOOT MASTER Leveling Caster, 63 mm Nylon Wheel, 90x90 mm Plate, Swivel, 550 kg Cap, NBR Pad, Stainless Steel SGDN-80-F-NYN
- MAPP CASTER 6"X2" Red Poly. on Iron Whl Swvl Caster W/ Top Lock Brake, 1200Lbs Cap 146PURB620SB
- Zoro Select Casters