Hi-Tech Duravent
Ducting Hose, 10 In. ID, 25 ft. L, Poly
Mfr # 1104-1000-0001
Zoro # G3271256
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 10 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 8 psi
- Hose Color Black, Orange
- Temp. Range -40 Degrees to 180 Degrees F
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 3"x50ft. 2002-0300-1750
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, Rubber 0658-0600-0001
- HI-TECH DURAVENT Ducting Hose, 5 In. ID, 25 ft. L, Rubber 2001-0500-3025
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 25 ft. L, Rubber 0661-0200-1025
- HI-TECH DURAVENT Industrial Duct Hose, 4"x25ft. 2033-0400-2025
- HI-TECH DURAVENT Industrial Duct Hose, 3"x25ft. 2031-0300-2025
- HI-TECH DURAVENT Industrial Duct Hose, 8"x50ft. 2021-0800-2050
- HI-TECH DURAVENT Industrial Duct Hose, 6"x25ft. 2021-0600-2025
- HI-TECH DURAVENT Industrial Duct Hose, 4"x50ft. 2033-0400-2050
- HI-TECH DURAVENT Ducting Hose, 1-3/4 In. ID, 25 ft. L, PVC 0390-0175-0001
- FLEXAUST CO Ducting Hose, 50 ft L, Black DFDT400050
- Hi-Tech Duravent Ducting, Venting & Accessories