Zoro Select
3/4" FNPT Brass Ball Valve Inline
Mfr # 1WMH1
Zoro # G3271545
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Handle Material Aluminum
- Port Full
- Standards CSA, FM, UL
Explore More Products
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline 1WMG8
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline 1WMG7
- ZORO SELECT 1" FNPT Brass Ball Valve Inline 1WMH2
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline GG-F600-125
- ZORO SELECT 3/4" FNPT Carbon Steel Ball Valve Inline 08Q011N06034S4
- ZORO SELECT 1-1/2" FNPT PVC Ball Valve Inline 32H958
- ZORO SELECT Check Valve, 3.94 in Overall L 06H021N01020
- ZORO SELECT 1/2" FNPT x MNPT Brass Ball Valve Inline G-BVOM-50
- ZORO SELECT Ball Valve, Full, 4" Size, 1000 psi, 2-Way 06Q031B04212
- ANCHOR FLUID POWER 3/4" SAE STRAIGHT THREADED 5800 PSI BLOCK BODY BALL VALVE PLATED STEEL RoHS COMPLIANT AE2S#12-11DB
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve 2-Way 77CLF10201A
- Zoro Select Ball Valves