Shop Alternate Products
This Product is Discontinued
Westward
Bench Grinder Guard, 6 to 8 In Grinders (Discontinued)
Mfr # 2NAA5
Zoro # G3271956
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 6 in to 8 in Grinders
- Length 5-3/4"
- Melting Temp. Range (F) 482~590
- Width 5-1/2"
- Thickness 3/16"