Shop Alternate Products
This Product is Discontinued
Irwin
Snap-Off Utility Knife, General Purpose, Plastic, 6" L. (Discontinued)
Mfr # 2086100
Zoro # G3272062
This Product is Discontinued
Key Features
- Overall Length 6"
- Handle Type Ergonomic
- Blade Width 9mm
- Blade Material Carbon Steel
- Handle Material Plastic