Shop Alternate Products
This Product is Discontinued
Zoro Select
Wood Screw, Plain Brass Oval Head 100 PK (Discontinued)
Mfr # 1NB17
Zoro # G3272105
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Type Oval
- Drive Size 0.035 in
- Material Brass
- Finish Plain