Zoro Select
M5-0.80 x 4.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK
Mfr # MPPJ050080-025P1
Zoro # G3272735
$5.78
14% off
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Phillips
- Drive Size #2
- Material Steel
Explore More Products
- ZORO SELECT M6-1.00 x 20.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK MPPJ060250-025P1
- ZORO SELECT M5-0.80 x 6.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK MPPJ050100-025P1
- ZORO SELECT M6-1.00 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK MPPJ060800-010P1
- ZORO SELECT #6-32 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51300.013.0300
- ZORO SELECT #6-32 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.013.0125
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 5000 PK 0606SNPP188
- ZORO SELECT 1/4"-20 x 2 in Slotted Pan Machine Screw, Plain Steel, 500 PK 1432MSP188
- ZORO SELECT #12-24 x 11/16 in Phillips Flat Machine Screw, Zinc Plated Steel, 5000 PK 1211KPUMS
- ZORO SELECT M6-1.00 x 25 mm Phillips Pan Machine Screw, Zinc Yellow Steel, 1000 PK 369738
- ZORO SELECT #6-32 x 3/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51862.013.0037
- ZORO SELECT M2.6-0.45 x 4 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPD026040-100P1
- Zoro Select Machine Screws