Carol
Machine Tool Wire, AWM, MTW, TEW, TFF, 10 AWG, 500 ft, Brown, PVC Insulation
Mfr # 76832.18.08
Zoro # G3272866
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation AWM, MTW, TEW, TFF
- Wire Size 10 AWG
- Length 500 ft
- Voltage 600 V
- Jacket Color Brown
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Orange, Color-Coded PVC Insulation C2016A.12.04
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Green, PVC Insulation 76502.18.06
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Red, PVC Insulation 76502.18.03
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Black, Color-Coded PVC Insulation C2015A.12.01
- CAROL Hookup Wire, CSA TEW, UL 1015, 16 AWG, 100 ft, White, Color-Coded PVC Insulation C2104A.12.02
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Red, PVC Insulation C2015A.12.03
- CAROL Hookup Wire, CSA TEW, UL 1015, 18 AWG, 100 ft, White, Color-Coded PVC Insulation C2103A.12.02
- CAROL Hookup Wire, CSA TEW, UL 1015, 20 AWG, 100 ft, Blue, PVC Insulation C2102A.12.07
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 12 AWG, 500 ft, Pink, PVC Insulation 76822.R8.13
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, White, Nylon Jacket, PVC Insulation 22965806
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation 23848512
- Carol Building Wire