- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Structural Bolts
- /
- Grade A325, 7/8 in Tension Control Bolt, Black Oxide Steel, 4 in L, 140 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Grade A325, 7/8 in Tension Control Bolt, Black Oxide Steel, 4 in L, 140 PK (Discontinued)
Mfr # 438166-BR
Zoro # G3272902
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Width 1 7/8 in
- Material Grade/Class Grade A325
- Material Steel
- Finish Black Oxide
Customers Also Purchased
- Brand Zoro Select
-
MFR #
438166-BR
-
Zoro #
G3272902
- UPC # 087302092834
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Thread Size | 7/8 in |
Fastener Length | 4 in |
Head Width | 1 7/8 in |
Head Height | 35/64 in |
Thread Length | 1 1/2 in |
Head Dia. | 1 7/8 in |
Overall Length | 4 in |
Grip Size | 2 1/2 in |
Dimensional Standards | ASME B18.2.6 |
Screw Size | 7/8 in |
Head Diameter | 1 7/8 in |
Minimum Thread Length | 1 1/2 in |
Thread Size | 7/8"-9 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade A325 |
Material | Steel |
Finish | Black Oxide |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.6 ASTM A325, ASME B18.2.6 ASTM F1852-1 |
Item | Tension Control Bolt |
Structural Bolt Type | Tension Control Bolt |
Rockwell Hardness | HRC25 |
Thread Type | Coarse |
Includes | Grade DH, Heavy Hex Nut and F436 Washer |
Head Style | Twist-Off |
Thread Fit | 2A |
Globally Sourced | Made in USA* |
Material Quality Standard | ASTM A325, ASTM F1852-1 |
Tensile Strength | 120,000 psi |
Thread Type | Coarse |
Thread Style | Partially Threaded |
Includes Washer | Yes |
Includes Nut | Yes |
Manufacturer Location | Made in USA* |
Material Quality Standards | ASTM A325, ASTM F1852-1 |
Material Type | Steel |
Finish Type | Black Oxide |
Head Shape | Hex |
Drive Type | External Hex |
Bolt Material | Steel |
Description
Inch, Tension Control Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F1852-1, Thread Length 1 1/2 in, Fastener Thread Direction Right Hand, Head Dia. 1 7/8 in, Head Height 35/64 in, Tensile Strength (PSI) 120,000 psi, Rockwell Hardness HRC25, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 140