Tough Guy
Microfiber And Chenille Sponge 5-1/2" x 10-1/2", Blue
Mfr # 2ZPE4
Zoro # G3273444
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Blue
- Size 5-1/2" x 10-1/2"
- Color Blue
- Length 9 1/2 in
- Handle Material Not Applicable
Explore More Products
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Yellow, 12PK 32UV12
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", White, 12PK 32UV09
- TOUGH GUY Recycled Cotton Sheeting Cloth Rag 50 lb. Varies Sizes, Assorted G11030
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", Red, 12PK 32UV02
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", White, 12PK 32UV07
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Blue 46U234
- TOUGH GUY Recycled Cotton Sweatshirt Cloth Rag 25 lb. Varies Sizes, White 3UT80
- TOUGH GUY Antibacterial Cloth 12" x 15", Orange, 2PK 3ZNE4
- TOUGH GUY Polyimide Cloth Wipe 24" x 24", Brown 2ZPF1
- SCOTT Multipurpose Shop Roll Towels 10.40" x 11", Blue, 55 Sheets/Roll, 12 Rolls 75147CT
- TRIMACO Premium Knit Painter Rags Box 8 lb., White, 10PK 10823
- Tough Guy Rags & Towels