Ntn
Flange Bearing, 2-Bolt, Ball, 3/4" Bore
Mfr # SUCFL204-12
Zoro # G3273487
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Explore More Products
- NTN Mounted Unit Cast Iron UCFL202-15 15MM
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore UELFLU-1M
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore UCFU-1.3/16M
- NTN Flange Bearing, 2-Bolt, 1-7/16" Bore, SS/SS SUCFL207-23CCFG1
- NTN Flange Bearing, 2-Bolt, Ball, 3/4" Bore SUCNFL204-12
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore UCFU-1.3/4MFG1
- NTN Mounted Unit Cast Iron UCF207D1
- NTN Flange Bearing, 4-Bolt, Ball, 1-9/16" Bore UELFU-1.9/16M
- NTN Mounted Units Cast Iron UELFLU208-108D1
- ZORO SELECT 3/8-16X4 HEX FLANGE FRAME BOLT GR8 BLK PHOS 3764BF
- ZORO SELECT 10-24X3/8 SERR HEX WASH FLANGE FT ZINC AND BAKE 1006MWW
- Ntn Pillow Block & Flange Bearings