Clc Work Gear
White Canvas -, 5 Pockets
Mfr # C12
Zoro # G3273505
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Canvas
- Number of Pockets 5
- Color White
- SAE or Metric SAE
- Width 19 1/2 in
Explore More Products
- CLC WORK GEAR Steel Loop Hammer Holder 439
- CLC WORK GEAR Tan Leather 1 Pockets 453
- CLC WORK GEAR Black Polyester 2 Pockets 5003
- CLC WORK GEAR APRON 17PKT 4PC COMBO 1604
- CLC WORK GEAR SMARTPHILIPSONE/TL HOLDER BK/RD HT5114
- CLC WORK GEAR Tan Leather 1 Pockets 407
- CLC WORK GEAR Tool Belt Frmr Signtr 54531
- CLC WORK GEAR White Top Grain Leather 2" Wide Polyweb, 12 Pockets 174274
- CLC WORK GEAR 12-Pocket Top Grain Construction Work Apron 19427
- KLEIN TOOLS Black Ballistic Nylon 3 Pockets 5703
- TOOLPRO 10 Pocket Suede Leather Nail and Tool Pouch TP00924
- Clc Work Gear Tool Belts & Pouches