Panduit
15.3" L Cable Tie NAT PK 50
Mfr # SG370SG-L
Zoro # G3274381
$24.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 15.3"
- Color natural
- Color - Cable Tie Natural
- Tensile Strength 75 lb.
Explore More Products
- PANDUIT 15.3" L Heavy Duty Cable Tie NAT PK 25 SG350LHG-Q
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie NAT PK 25 SG450HG-Q
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK100 PLT2S-C00
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 PLT2I-M
- PANDUIT 55/64" L, 39/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 TM3S8-C100
- PANDUIT Cable Tie, 11.5L (292mm) Standard, Heat PLT3S-C30
- PANDUIT Cable Tie, 7.4"L, Halar, Maroon, PK100 PLT2S-C702Y
- PANDUIT Mount Assembly Plt Tie Side-Fixed, Perpe (500 Pack), 500PK CMSB12-2S-D300
- PANDUIT Mount Assembly Bt Tie Side-Fixed, Parall (500 Pack), 500PK CMSA12-B2S-D300
- POWER FIRST 14.5" L Cable Tie BL PK 100 36J234
- MALCO TY34 36 in. Nylon Ties for Flex Duct Installations, PK 25 TY34
- Panduit Cable Ties