Standard Platform Truck, 2500 lb., 60 In L

  • Mfr # 3BE84

  • Zoro # G3274564


product price:  $491.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
44 3/4 in
Overall Length
60 in
Overall Width
30 in
Color
Red
Load Capacity
2,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3BE84
Zoro #
G3274564
UPC #
190735280324
Country of Origin
China

Dimensions

Overall Height
44 3/4 in
Overall Length
60 in
Overall Width
30 in
Deck LxWxH
60 in x 30 in x 13-3/4 in
Deck Height
13 3/4 in
Deck Length
60 in
Caster Wheel Width
3-3/4 in
Caster Wheel Dia.
10 in
Deck Width
30 in
Overall LxWxH
60 in x 30 in x 44-3/4 in
Handle Height
40 in
Caster Width
3-3/4 in

Details

Color
Red
Load Capacity
2,500 lb
Item
General Purpose Steel-Deck Platform Truck
Wheel Type
Pneumatic
Handle Type
Removable Raised
Caster Configuration
(2) Swivel, (2) Rigid
Deck Material
Steel
Number of Caster Wheels
4
Handle Pocket Location
Dual Ends
Finish
Powder Coated
Frame Material
Steel
Assembled/Unassembled
Unassembled
Caster Wheel Material
Pneumatic
Gauge
13
Includes
Mounting Hardware
Features
Not Related
Frame Finish/Coating
Powder Coated
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster Wheel Type
Pneumatic
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Rubber
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Deck Construction
Solid
Foldable
No
Deck Gauge
13 ga
Number of Platforms
1
Deck Finish/Coating
Powder Coated
Deck Surface
Smooth
Side Panel Type
No Side Panels
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Platform Truck, Load Capacity 2,500 lb, Overall Height 44 3/4 in, Overall Length 60 in, Overall Width 30 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 13 ga, Deck Height 13 3/4 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.