Dremel

Stone, Grinding, 3/8 In


$2.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Dia. (In.) 3/8 in
  • Number of Pieces 1
  • Overall Length 1 1/2 in
  • Max. Speed 35,000 RPM
See all product information