Shop Alternate Products
This Product is Discontinued
Westward
Combination Wrench, SAE, 15/16in Size (Discontinued)
Mfr # 3XU14
Zoro # G3275115
This Product is Discontinued
Key Features
- Overall Length 13 5/16 in
- Size 15/16"
- Material Alloy Steel
- Finish Chrome
- SAE or Metric SAE